48732017 - Safety Glasses - Tinted Fog-Free

Milwaukee Electric Tool

  • $20.68 (Each)
  • $20.68 (Each)

  • $124.08 (Per 6)

  • $620.40 (Per 30)

In-Stock: 128 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48732017
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-73-2017
Description
Safety Glasses - Tinted Fog-Free
The Milwaukee® Fog-Free Safety Glasses With Tinted Lenses Are Designed For All Day Comfort. This Protective Eyewear Has Fog-Free Lenses, So They Stay Clear In The Toughest Conditions With A Lens Coating to Reduce Scratching. The Safety Glasses Have Comfortable Temple Arms Designed For Extended Wear. These Fog-Free Protective Glasses Also Have An Integrated Flexible Nose Bridge That Provides More Comfort.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
045242601370 / 00045242601370
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.68 (Each)
Carton
$124.08 (Per 6)
Standard Packaging
$620.40 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
128
Resources
Images
 
 
48732017 - Small Image
 
48732017 - Large Image
 
48732017 - Large Image
 
48732017 - Large Image
 
48732017 - Large Image
 
48732017 - Large Image
 
48732017 - Large Image
 
48732017 - Large Image
Other Links
 
 
48732017 - Other
 
48732017 - Other
 
48732017 - Other
Attachments
 
 
48732017 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Material
Polycarbonate
Color
Red/Black
Descriptions
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Description
SAFETY GLASSES - TINTED FOG-FREE
Product Type
Tinted Fog-Free Glasses
extra long description
MILW 48-73-2017 Tinted Fog-Free Gla
Long Description
The MILWAUKEE® Fog-Free Safety Glasses with tinted lenses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort.
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-73-2017
GTIN
00045242601370
UPC
045242601370
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.11
Carton
6
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat