48733006 - 100 Pair Ear Plugs (Individually Sealed)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48733006
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-3006
Description
100 Pair Ear Plugs (Individually Sealed)
The Milwaukee® Ear Plugs Are Designed to Provide All Day Comfort While On The Jobsite. The Soft Comfortable Foam Expands Quickly In The Ear For A Secure Seal to Protect Against Hazardous Noise. The Noise Reducing Ear Plugs Have A Tapered Shape to Comfortably Fit Inside The Ear Canal, Providing A Noise Reduction Rating (NRR) Of 32 DB. Individually Sealed Pairs Of Foam Earplugs Are Available In Bulk For Easy Distribution On The Jobsite.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
N/A
UPC/GTIN
045242558001 / 00045242558001
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48733006 - Small Image
 
48733006 - Large Image
 
48733006 - Large Image
 
48733006 - Large Image
 
48733006 - Large Image
Other Links
 
 
48733006 - Other
 
48733006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FOAM
Descriptions
Long Description
The Milwaukee® ear plugs are designed to provide all day comfort while on the jobsite. The soft comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise. The noise reducing ear plugs have a tapered shape to comfortably fit inside the ear canal, providing a noise reduction rating (NRR) of 32 dB. Individually sealed pairs of foam earplugs are available in bulk for easy distribution on the jobsite.
extra long description
MILW 48-73-3006 100 Pair Ear Plugs
Product Type
100 Pair Ear Plugs
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Description
100 PAIR EAR PLUGS (INDIVIDUALLY SEALED)
Additional Information
package quantity
200
Manufacturer Information
Manufacturers Part Number
48-73-3006
Brand
Milwaukee®
GTIN
00045242558001
UPC
045242558001
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.52
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat