48733151 - Reusable Corded Earplugs 3PK

Milwaukee®

  • $5.47 (Each)
  • $5.47 (Each)

  • $65.64 (Per 12)

  • $525.12 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48733151
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-3151
Description
Reusable Corded Earplugs 3PK
The 3 Pack Of Milwaukee® Reusable Corded Ear Plugs Are Designed For All Day Comfort. These Ear Plugs With Cords Allow For Easy Access and Can Be Worn Around The Neck or Hung On A Cart While Not In Use. The Corded Ear Plugs Are Made With Soft Comfortable Silicon For All Day Comfort and A Quick Fit Design Provides Maximum Efficiency to Get Back to Work Faster and Achieve A Proper Seal. These Reusable Ear Plugs Have An NRR Of 26 to Protect Against Hazardous Noise. These Soft Ear Plugs Also Include A Case For
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
N/A
UPC/GTIN
045242552481 / 00045242552481
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.47 (Each)
Carton
$65.64 (Per 12)
Standard Packaging
$525.12 (Per 96)
Resources
Images
 
 
48733151 - Large Image
 
48733151 - Large Image
 
48733151 - Large Image
Other Links
 
 
48733151 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Short Description
3PK Reusable Corded Earplugs
Description
REUSABLE CORDED EARPLUGS 3PK
Product Type
Reusable Corded Earplugs 3PK
extra long description
MILW 48-73-3151P Reusable Corded Ea
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The 3 pack of Milwaukee® reusable corded ear plugs are designed for all day comfort. These ear plugs with cords allow for easy access and can be worn around the neck or hung on a cart while not in use. The corded ear plugs are made with soft comfortable silicon for all day comfort and a quick fit design provides maximum efficiency to get back to work faster and achieve a proper seal. These reusable ear plugs have an NRR of 26 to protect against hazardous noise. These soft ear plugs also include a case for
Manufacturer Information
Manufacturers Part Number
48-73-3151
Brand
Milwaukee®
GTIN
00045242552481
UPC
045242552481
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.07
Carton
12
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat