48735022 - Class 2 High Visibility Safety Vests

Milwaukee®

  • $19.97 (Each)
  • $19.97 (Each)

  • $718.92 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48735022
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-5022
Description
Class 2 High Visibility Safety Vests
The Milwaukee® Ansi Type R Class 2 High Visibility Safety Vest Is Designed to Carry More. The High Visibility Safety Vest Has 10 Pockets Including A Clear Id Holder and Internal Pocket For Additional Storage. The Safety Vest Has A Quick Internal Size Adjustment Providing A Better Fit As Well As A Durable Pass-Through Slit For Fall Protection Gear. This Allows The Vest to Be Worn In The Summer Over A T-Shirt or In The Winter Over A Jacket. A Zipper Closure On The Safety Vest Delivers Ultimate Job Site Secur
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
46181507 - Safety vests
UPC/GTIN
045242552559 / 00045242552559
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Standard Packaging
$718.92 (Per 36)
Resources
Images
 
 
48735022 - Small Image
 
48735022 - Large Image
 
48735022 - Large Image
 
48735022 - Large Image
 
48735022 - Large Image
 
48735022 - Large Image
 
48735022 - Large Image
Other Links
 
 
48735022 - Other
 
48735022 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-73-5022 Hi Vis Yellow Safet
Short Description
HiVis Yellow Sfty Vest L/XL
Description
CLASS 2 HIGH VISIBILITY SAFETY VESTS
Product Type
Hi Vis Yellow Safety Vest - L/XL
Long Description
The Milwaukee® ANSI type R class 2 high visibility safety vest is designed to carry more. The high visibility safety vest has 10 pockets including a clear ID holder and internal pocket for additional storage. The safety vest has a quick internal size adjustment providing a better fit as well as a durable pass-through slit for fall protection gear. This allows the vest to be worn in the summer over a t-shirt or in the winter over a jacket. A zipper closure on the safety vest delivers ultimate job site secur
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Additional Information
Water Resistant
NO
Manufacturer Information
Manufacturers Part Number
48-73-5022
Brand
Milwaukee®
GTIN
00045242552559
UPC
045242552559
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.49
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat