48738532 - Wrecking Work Glove-L

Milwaukee Electric Tool

  • $25.03 (Each)
  • $25.03 (Each)

  • $150.18 (Per 6)

  • $2,402.88 (Per 96)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48738532
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
48-73-8532
Description
Wrecking Work Glove-L
The Milwaukee® Wrecking Work Gloves Are Designed to Be Long-Lasting. Featuring Palms and Fingertips Reinforced With Padding, Milwaukee Wrecking Work Gloves Are Durable Against Everyday Tasks. The Integrated Smartswipe™ Knuckle Is Designed to Allow The Use Of Smartphones and Touch Screens, Without Removing Gloves or Wiping Dirty Fingertips Across The Screen. In Addition, A Breathable Lining and Built-In Terry Cloth Sweat Wipe Ensure The Gloves Remain Comfortable All Day.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242885015 / 00045242885015
Weight per unit
0.0433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.03 (Each)
Carton
$150.18 (Per 6)
Standard Packaging
$2,402.88 (Per 96)
Resources
Images
 
 
48738532 - Small Image
 
48738532 - Large Image
 
48738532 - Large Image
 
48738532 - Large Image
 
48738532 - Large Image
 
48738532 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Large
Descriptions
Product Type
Wrecking Work Glove-L
extra long description
MILW 48-73-8532 Wrecking Work Glove
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The MILWAUKEE® Wrecking Work Gloves are designed to be Long-Lasting. Featuring palms and fingertips reinforced with padding, Milwaukee Wrecking Work Gloves are durable against everyday tasks. The integrated SMARTSWIPE™ knuckle is designed to allow the use of smartphones and touch screens, without removing gloves or wiping dirty fingertips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.
Description
WRECKING WORK GLOVE-L
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Synthetic Leather
gender
Unisex
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-73-8532
GTIN
00045242885015
UPC
045242885015
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.0433
Carton
6
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat