48738633 - Cut 3 Nitrile Gloves - Extra Large

Milwaukee®

  • $9.97 (Each)
  • $9.97 (Each)

  • $59.82 (Per 6)

  • $1,196.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48738633
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-8633
Description
Cut 3 Nitrile Gloves - Extra Large
The Milwaukee® Ansi/Isea 105-2016 Cut Level 3 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. These Gloves Feature A Reinforced Nitrile Coating Between The Thumb and Index Finger For Added Durability In High-Wear Areas and Are Constructed With A 15-Gauge Knit For Better Dexterity When Handling Small Objects. Additionally, These Cut-Resistant Gloves Have Nitrile Comfort Web Grip For Better Grip and Durability. Smartswipe™ Fingertips & Palms Provide Full Access to Touchsc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242064793 / 00045242064793
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Carton
$59.82 (Per 6)
Standard Packaging
$1,196.40 (Per 120)
Resources
Images
 
 
48738633 - Small Image
 
48738633 - Large Image
 
48738633 - Large Image
 
48738633 - Large Image
 
48738633 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Extra Large
Descriptions
Product Type
A3 Nitrile Gloves - XL
extra long description
MILW 48-73-8633 A3 Nitrile Gloves -
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Description
CUT 3 NITRILE GLOVES - EXTRA LARGE
Long Description
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas and are constructed with a 15-gauge knit for better dexterity when handling small objects. Additionally, these cut-resistant gloves have nitrile Comfort Web Grip for better grip and durability. SMARTSWIPE™ fingertips & palms provide full access to touchsc
Additional Information
Water Resistant
NO
Glove Material
Nylon
gender
Unisex
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-73-8633
Brand
Milwaukee®
GTIN
00045242064793
UPC
045242064793
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.185
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat