48738922 - Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg

Milwaukee®

  • $7.97 (Each)
  • $7.97 (Each)

  • $47.82 (Per 6)

  • $956.40 (Per 120)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48738922
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-8922
Description
Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg
The Milwaukee® High-Visibility Ansi/Isea 105-2016 Cut Level 2 Polyurethane Dipped Gloves Are Designed to Provide A Better Fit and Better Protection. These Hi-Vis Cut Resistant Gloves Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Cut Resistant Gloves Feature Smartswipe™ Touchscreen Compatible Fingertips. The Cut Level 2 Gloves Are Knit With 15 Gauge For Better Dexterity When Handling Small Objects. These Breathable Gloves Are Lightweigh
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181536 - Anti cut gloves
UPC/GTIN
045242553563 / 00045242553563
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Carton
$47.82 (Per 6)
Standard Packaging
$956.40 (Per 120)
Resources
Images
 
 
48738922 - Small Image
 
48738922 - Large Image
 
48738922 - Large Image
 
48738922 - Large Image
 
48738922 - Large Image
 
48738922 - Large Image
 
48738922 - Large Image
 
48738922 - Large Image
 
48738922 - Large Image
Other Links
 
 
48738922 - Other
 
48738922 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-73-8922 Hi-Vis Cut Level 2
Short Description
HiVis Cut Lvl 2 Poly Dp-L
Product Type
Hi-Vis Cut Level 2 Poly Dipped-L
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Description
HI-VIS CUT LEVEL 2 POLYURETHANE DIPPED GLOVES LARG
Long Description
The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweigh
Additional Information
Water Resistant
NO
Glove Material
Polyurethane
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-73-8922
Brand
Milwaukee®
GTIN
00045242553563
UPC
045242553563
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.13
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat