48738933 - Hi-Vis Cut Level 3 Polyurethane Dipped Gloves

Milwaukee®

  • $9.20 (Each)
  • $9.20 (Each)

  • $55.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48738933
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-8933
Description
Hi-Vis Cut Level 3 Polyurethane Dipped Gloves
The Milwaukee® High-Visibility Ansi/Isea 105-2016 Cut Level 3 Polyurethane Dipped Gloves Are Designed to Provide A Better Fit and Better Protection. These Hi-Vis Cut Resistant Gloves Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Cut Resistant Gloves Feature Smartswipe™ Touchscreen Compatible Fingertips. The Cut Level 3 Gloves Are Knit With 15 Gauge For Better Dexterity When Handling Small Objects. These Breathable Gloves Are Lightweigh
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181536 - Anti cut gloves
UPC/GTIN
045242553624 / 00045242553624
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.20 (Each)
Carton
$55.20 (Per 6)
Resources
Images
 
 
48738933 - Small Image
 
48738933 - Large Image
 
48738933 - Large Image
 
48738933 - Large Image
 
48738933 - Large Image
 
48738933 - Large Image
 
48738933 - Large Image
 
48738933 - Large Image
Other Links
 
 
48738933 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
High Visibility Cut Level 3 Polyurethane Dipped - XL
extra long description
MILW 48-73-8933 Hi-Vis Cut Level 3
Short Description
HiVis Cut Lvl 3 Poly Dp-XL
Description
HI-VIS CUT LEVEL 3 POLYURETHANE DIPPED GLOVES
Product Type
Hi-Vis Cut Level 3 Poly Dipped-XL
Long Description
The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 3 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweigh
Additional Information
package quantity
1
Water Resistant
NO
Glove Material
Polyurethane
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-73-8933
GTIN
00045242553624
UPC
045242553624
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.125
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat