48891561 - Drill and Drive Set 95 PC

Milwaukee®

  • $49.97 (Each)
  • $49.97 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
48891561
Manufacturer
Milwaukee®
Manufacturer's Part Number
48891561
Description
Drill and Drive Set 95 PC
Drive & Drive Set, Steel, Black Oxide, 95 Pieces, 2.18 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242345441 / 00045242345441
Weight per unit
2.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.97 (Each)
Resources
Images
 
 
48891561 - Small Image
 
48891561 - Large Image
 
48891561 - Small Image
 
48891561 - Large Image
 
48891561 - Large Image
 
48891561 - Large Image
Other Links
 
 
48891561 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Black Oxide
Descriptions
extra long description
MILW 48-89-1561 95PC S2 Drill & Dri
Short Description
Drive & Drive Set, Steel, Black Oxide
Product Type
Drive & Drive Set
Long Description
Drive & Drive Set, Steel, Black Oxide, 95 Pieces, 2.18 lb
Features
The Milwaukee 95-Piece Drill and Drive Bit Set helps provide solutions for multiple drilling and fastening applications. The drill bits are suitable for use with drilling metal, wood and plastic. The driving bits are intended for use in quick change projects.
Description
DRILL AND DRIVE SET 95 PC
Additional Information
Number of Pieces
95
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48891561
GTIN
00045242345441
UPC
045242345441
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
2.18 lb
Weight per each
2.109
Carton
1
You must have an account to view stock levels

* All prices subject to change.