48892221 - 3/8" Thunderbolt Titanium Drill Bit

Milwaukee®

  • $15.72 (Each)
  • $15.72 (Each)

  • $2,358.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892221
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2221
Description
3/8" Thunderbolt Titanium Drill Bit
Milwaukee® Thunderbolt® Titanium Coated Drill Bits Are Designed For Extreme Durability and Up to 3X Longer Life. The Thunderbolt Web Features A Thicker Core Than A Standard Drill Bit to Provide Ultimate Strength and Protect Against Side-Load Breakage. The Titanium Coating Reduces Heat Build-Up and Keeps The Bit Sharp to Extend Performance. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242187997 / 00045242187997
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.72 (Each)
Standard Packaging
$2,358.00 (Per 150)
Resources
Images
 
 
48892221 - Small Image
 
48892221 - Large Image
 
48892221 - Large Image
 
48892221 - Large Image
 
48892221 - Large Image
Other Links
 
 
48892221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.8
Descriptions
extra long description
MILW 48-89-2221 3/8" Thunderbolt® T
Product Type
3/8" Thunderbolt® Titanium Coated D
Description
3/8" THUNDERBOLT TITANIUM DRILL BIT
Long Description
Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Drill Diameter
0.375
Shank Diameter
0.375
package quantity
1
Flute Length
6.0
Grade
Heavy Duty
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2221
series
Milwaukee® Thunderbolt® Titanium Coated Drill Bits
GTIN
00045242187997
UPC
045242187997
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.125
Weight per each
0.125
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat