48892309 - 3/16" Cobalt Red Helix Drill Bit

Milwaukee®

  • $6.79 (Each)
  • $6.79 (Each)

  • $1,867.25 (Per 275)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892309
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2309
Description
3/16" Cobalt Red Helix Drill Bit
The Milwaukee® Red Helix™ Cobalt 3/16" Drill Bit Are Engineered For Extreme Durability and Longer Life In Hard Metal Applications. The Milwaukee Cobalt Drill Bits Are Designed With A Variable Helix ™ That Includes An Aggressive 35° Helix Angle Which Ends At 15°. The Drill Bits Have Quadedge Tip™ to Decrease Heat Buildup and Drill Faster. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes In Hard Metal, PVC and Wood.The Tapered Drill Bits Feature A New Enhance
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188246 / 00045242188246
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Standard Packaging
$1,867.25 (Per 275)
Resources
Images
 
 
48892309 - Small Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
Other Links
 
 
48892309 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5.62
Descriptions
Long Description
The MILWAUKEE® RED HELIX™ Cobalt 3/16" Drill Bit are engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX ™ that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP™ to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCE
Description
3/16" COBALT RED HELIX DRILL BIT
Product Type
3/16 In. Cobalt Red Helix
extra long description
MILW 48-89-2309 3/16 In. COBALT RED
Short Description
3/16inCOBALT RED HELIX
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.187500
Drill Diameter
0.1880
package quantity
1
Flute Length
2.360000
Grade
Heavy Duty
Manufacturer Information
series
Milwaukee® Cobalt RED HELIX™ Drill Bits
Brand
Milwaukee®
Manufacturers Part Number
48-89-2309
GTIN
00045242188246
UPC
045242188246
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.030000
Weight per each
0.03
Carton
1
Package
275
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat