48892309 - 3/16" Cobalt Red Helix Drill Bit

Milwaukee®

  • $9.97 (Each)
  • $9.97 (Each)

  • $49.85 (Per 5)

  • $2,741.75 (Per 275)
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
48892309
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2309
Description
3/16" Cobalt Red Helix Drill Bit
The Milwaukee® Red Helix™ Cobalt 3/16" Drill Bit Are Engineered For Extreme Durability and Longer Life In Hard Metal Applications. The Milwaukee Cobalt Drill Bits Are Designed With A Variable Helix ™ That Includes An Aggressive 35° Helix Angle Which Ends At 15°. The Drill Bits Have Quadedge Tip™ to Decrease Heat Buildup and Drill Faster. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes In Hard Metal, PVC and Wood.The Tapered Drill Bits Feature A New Enhance
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188246 / 00045242188246
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Carton
$49.85 (Per 5)
Standard Packaging
$2,741.75 (Per 275)
Stock Availability
Local Store
Find nearby stock
All Stores
450
Resources
Images
 
 
48892309 - Small Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
 
48892309 - Large Image
Other Links
 
 
48892309 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat