48892719 - 13/64" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892719
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2719
Description
13/64" Thunderbolt Black Oxide Drill Bit
Drill Bit, 13/64 In Bit Size, Black Oxide, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166886 / 04524216688624
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48892719 - Small Image
 
48892719 - Large Image
 
48892719 - Large Image
 
48892719 - Large Image
 
48892719 - Large Image
 
48892719 - Large Image
 
48892719 - Large Image
Other Links
 
 
48892719 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black Oxide
Finish
Black Oxide
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2719 13/64" Thunderbolt
Product Type
Drill Bit
Long Description
Drill Bit, 13/64 in Bit Size, Black Oxide, 0.03 lb
Features
Milwaukee(R) Thunderbolt(R) Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for dr
Short Description
Drill Bit, 13/64 in, For Portable Drill, Black Oxide
Description
13/64" THUNDERBOLT BLACK OXIDE DRILL BIT
Special Features
Thunderbolt Web, Provides Longer Life And Faster Driller Times; Parabolic Flute, Clears Chips Faster; 135 DEG Degree Split Point, Precision Start No Walking; 3-Flat Secure Grip Shank, Reduces Bit Slipping In Chuck; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Additional Information
Bit Size
13/64 in
Compatible With
Portable Drill
package quantity
1 PK
Made in USA
yes
Drill Diameter
0.203
Shank Diameter
0.25
Flute Length
4.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2719
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216688624
UPC
045242166886
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.03 lb
Weight per each
0.035
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat