48892724 - 9/32" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $2.64 (Each)
  • $2.64 (Each)
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
48892724
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2724
Description
9/32" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166930 / 00045242166930
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.64 (Each)
Resources
Images
 
 
48892724 - Small Image
 
48892724 - Large Image
 
48892724 - Large Image
 
48892724 - Large Image
Other Links
 
 
48892724 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2724 9/32" Thunderbolt B
Description
9/32" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
9/32" Thunderbolt Black Oxide
Long Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requir
Features
9/32 in. Thunderbolt® Black Oxide Drill Bit
Additional Information
Shank Diameter
0.250000
Drill Diameter
0.2810
package quantity
1
Flute Length
4.000000
Manufacturer Information
Manufacturers Part Number
48-89-2724
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
00045242166930
UPC
045242166930
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.070000
Weight per each
0.07