48892728 - 11/32" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $3.60 (Each)
  • $3.60 (Each)

  • $594.00 (Per 165)
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
48892728
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2728
Description
11/32" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166992 / 04524216699200
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Standard Packaging
$594.00 (Per 165)
Resources
Images
 
 
48892728 - Small Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
Other Links
 
 
48892728 - Other
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
6.0
Descriptions
extra long description
MILW 48-89-2728 11/32" Thunderbolt
Description
11/32" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
11/32" Thunderbolt Black Oxide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requir
Additional Information
Flute Length
4.0
Shank Diameter
0.25
Drill Diameter
0.344
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-89-2728
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216699200
UPC
045242166992
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.105
Weight per each
0.105
Carton
1
Package
165
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat