48892729 - 23/64" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $3.99 (Each)
  • $3.99 (Each)

  • $598.50 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48892729
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2729
Description
23/64" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt Web Features A Thicker Core Than A Standard Drill Bit to Provide Ultimate Strength and Protect Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips Fast, While The 3-Flat Secure-Grip™ Shank Holds The Bit Firmly In The Drill Chuck. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Effective For Drilling
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167005 / 04524216700562
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Standard Packaging
$598.50 (Per 150)
Resources
Images
 
 
48892729 - Small Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
 
48892729 - Large Image
Other Links
 
 
48892729 - Other
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2729 23/64" Thunderbolt
Description
23/64" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
23/64" Thunderbolt Black Oxide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling
Additional Information
Shank Diameter
0.25
Drill Diameter
0.359
package quantity
1
Flute Length
4.0
Grade
Heavy Duty
Manufacturer Information
Manufacturers Part Number
48-89-2729
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216700562
UPC
045242167005
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.11
Weight per each
0.11
Carton
1
Package
150
You must have an account to view stock levels

* All prices subject to change.