48892802 - Thunderbolt Black Oxide Drill Bit Set - 29PC

Milwaukee®

  • $75.35 (Each)
  • $75.35 (Each)

  • $753.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892802
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2802
Description
Thunderbolt Black Oxide Drill Bit Set - 29PC
The Milwaukee® Thunderbolt® 29PC Black Oxide Drill Bit Set Offers Heavy-Duty Performance On The Jobsite. Black Oxide Coating Reduces Heat Build-Up and Provides Corrosion Resistance. The Thicker Core Provides Ultimate Strength and Protects Against Side-Load Breakage While A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Milwaukee® Thunderbolt® Black Oxide Coated Bits
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242174041 / 00045242174041
Weight per unit
3.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.35 (Each)
Standard Packaging
$753.50 (Per 10)
Resources
Images
 
 
48892802 - Small Image
 
48892802 - Large Image
 
48892802 - Large Image
 
48892802 - Large Image
 
48892802 - Large Image
 
48892802 - Large Image
 
48892802 - Large Image
 
48892802 - Large Image
 
48892802 - Large Image
 
48892802 - Large Image
Other Links
 
 
48892802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-89-2802 29Pc Thunderbolt Bl
Short Description
29Pc Thunderbolt Blk Oxide St
Product Type
29PC Thunderbolt Black Oxide Set
Description
THUNDERBOLT BLACK OXIDE DRILL BIT SET - 29PC
Long Description
The MILWAUKEE® THUNDERBOLT® 29PC Black Oxide Drill Bit Set offers heavy-duty performance on the jobsite. Black Oxide coating reduces heat build-up and provides corrosion resistance. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE® THUNDERBOLT® Black Oxide Coated bits
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
idea granular category code
2465
Manufacturer Information
Manufacturers Part Number
48-89-2802
Brand
Milwaukee®
GTIN
00045242174041
UPC
045242174041
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
3.11
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat