48892803 - 15PC Thunderbolt Black Oxide Drill Bit Set

Milwaukee®

  • $40.81 (Each)
  • $40.81 (Each)

  • $816.20 (Per 20)

In-Stock: 1 available at other locations ( find a store with stock)
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
48892803
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2803
Description
15PC Thunderbolt Black Oxide Drill Bit Set
Drill Bit Set, Black, 15 Pieces, 1.75 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242187362 / 04524218736248
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.81 (Each)
Standard Packaging
$816.20 (Per 20)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
48892803 - Small Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
 
48892803 - Large Image
Other Links
 
 
48892803 - Other
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
Black
Descriptions
Description
15PC THUNDERBOLT BLACK OXIDE DRILL BIT SET
Extra Long Description
MILW 48-89-2803 15Pc Thunderbolt Bl
Features
The 15-Piece Thunderbolt(R) Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee(R) Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split p
Long Description
Drill Bit Set, Black, 15 Pieces, 1.75 lb
Product Type
Drill Bit Set
Short Description
Drill Bit Set, Black, 1.75 lb
Additional Information
Idea Granular Category Code
2465
Made In USA
yes
Number Of Pieces
15
Package Quantity
1 ct
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2803
GTIN
04524218736248
UPC
045242187362
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.75 lb
Weight per each
0.8
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available
Temple
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 48892803.
Jump To:

Similar Items

Similar items are close alternatives to 48892803, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat