48894445 - 10PC Drill Bit Set

Milwaukee

  • $42.03 (Each)
  • $42.03 (Each)

  • $210.15 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894445
Manufacturer
Milwaukee
Manufacturer's Part Number
48-89-4445
Description
10PC Drill Bit Set
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242267460 / 00045242267460
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.03 (Each)
Standard Packaging
$210.15 (Per 5)
Resources
Images
 
 
48894445 - Small Image
 
48894445 - Large Image
 
48894445 - Large Image
Attachments
 
 
48894445 - Specification Sheet
Other Links
 
 
48894445 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10PC DRILL BIT SET
Product Type
Shockwave Drill Bit Set, Hex Twist, 10
Construction
High Speed Steel
Special Features
Proprietary steel and heat treat process for maximum strength and durability; Thunderbolt tapered web and parabolic flute for durability and chip removal; 135 DEG split point to start on contact and eliminates walking; Black oxide coating; Includes: (1) 11/64 IN, (1) 1/4 IN, (2) 1/8 IN, (1) 3/16 IN, (1) 3/8 IN, (1) 5/16 IN, (1) 5/32 IN, (1) 7/32 IN, (1) 9/64 IN Hex Drive bit
Additional Information
Shank Size
1/4
idea granular category code
2465
Manufacturer Information
Manufacturers Part Number
48-89-4445
Brand
Milwaukee Electric Tool
sub brand
SHOCKWAVE
GTIN
00045242267460
UPC
045242267460
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hex Twist Drill Bit Set
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Used To Drill Metal, Plastic And Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48894445.
Jump To:

Similar Items

Similar items are close alternatives to 48894445, though they may not be 100% alike.

The Milwaukee® Shockwave Impact Duty™ 10PC Red Helix™ Titanium Drill Bit Set Is ...
  • Our Part #: 48894633
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-89-4633
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 20 ($512.00) ·
48894633 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat