48894613 - 1/4" Shockwave Red Helix Titanium Drill Bit

Milwaukee®

  • $7.33 (Each)
  • $7.33 (Each)

  • $1,649.25 (Per 225)
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
48894613
Manufacturer
Milwaukee®
Manufacturer's Part Number
48894613
Description
1/4" Shockwave Red Helix Titanium Drill Bit
Impact Duty Titanium Drill Bit, 1/4 In Bit Size, Titanium Material, 1 Piece, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353149 / 00045242353149
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Standard Packaging
$1,649.25 (Per 225)
Resources
Images
 
 
48894613 - Small Image
 
48894613 - Large Image
 
48894613 - Small Image
 
48894613 - Large Image
 
48894613 - Large Image
 
48894613 - Large Image
 
48894613 - Large Image
 
48894613 - Large Image
 
48894613 - Large Image
 
48894613 - Large Image
 
48894613 - Large Image
Other Links
 
 
48894613 - Other
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
Titanium
Dimensions and Weight
Length
4.13
Descriptions
Product Type
Impact Duty Titanium Drill Bit
Long Description
Impact Duty Titanium Drill Bit, 1/4 in Bit Size, Titanium Material, 1 Piece, 0.05 lb
Features
Milwaukee(R) SHOCKWAVE(TM) Impact Duty Titanium Drill Bits with RED HELIX(TM) are engineered for impacts and drills. Designed with a Variable Helix (TM) with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX(TM) provide Rapid Chip Removal(TM) to limit heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you
Short Description
Impact Duty Titanium Drill Bit, 1/4 in, Impact Duty
Description
1/4" SHOCKWAVE RED HELIX TITANIUM DRILL BIT
extra long description
MILW 48-89-4613 1/4 In. Drill Bit
Additional Information
Bit Size
1/4 in
Bit Style
Impact Duty
Number of Pieces
1
package quantity
1 ct
Shank Diameter
0.250000
Flute Length
2.460000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48894613
GTIN
00045242353149
UPC
045242353149
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.055
Carton
1
Package
225
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48894613.
Jump To:

Similar Items

Similar items are close alternatives to 48894613, though they may not be 100% alike.

Shockwavet Hex Drill Bit 1/4"
  • Our Part #: 48894413
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48-89-4413
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 3 ($12.39) ·
48894413 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.13

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat