48894621 - 3/8" Shockwave Red Helix Titanium Drill Bit

Milwaukee®

  • $14.82 (Each)
  • $14.82 (Each)

  • $2,445.30 (Per 165)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894621
Manufacturer
Milwaukee®
Manufacturer's Part Number
48894621
Description
3/8" Shockwave Red Helix Titanium Drill Bit
Drill Bit, 3/8 In Bit Size, Impact Duty Bit Style, Titanium Material, 1 Piece, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353224 / 00045242353224
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.82 (Each)
Standard Packaging
$2,445.30 (Per 165)
Resources
Images
 
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Small Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Large Image
 
48894621 - Small Image
 
48894621 - Large Image
Other Links
 
 
48894621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Titanium
Dimensions and Weight
Length
4.65
Descriptions
Product Type
Drill Bit
Long Description
Drill Bit, 3/8 in Bit Size, Impact Duty Bit Style, Titanium Material, 1 Piece, 0.03 lb
Features
Milwaukee(R) SHOCKWAVE(TM) Impact Duty Titanium Drill Bits with RED HELIX(TM) are engineered for impacts and drills. Designed with a Variable Helix (TM) with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX(TM) provide Rapid Chip Removal(TM) to limit heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you
Short Description
Drill Bit, 3/8 in, Impact Duty, Titanium
Description
3/8" SHOCKWAVE RED HELIX TITANIUM DRILL BIT
extra long description
MILW 48-89-4621 3/8 In. Drill Bit
Additional Information
Bit Size
3/8 in
Bit Style
Impact Duty
Number of Pieces
1
package quantity
1 ct
Flute Length
2.87
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48894621
GTIN
00045242353224
UPC
045242353224
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.03 lb
Weight per each
0.095
Carton
1
Package
165
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat