48894631 - Shockwave Red Helix Titanium Drill Bit Set 23 PC

Milwaukee®

  • $37.97 (Each)
  • $37.97 (Each)

  • $759.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894631
Manufacturer
Milwaukee®
Manufacturer's Part Number
48894631
Description
Shockwave Red Helix Titanium Drill Bit Set 23 PC
The Milwaukee® Shockwave Impact Duty™ 23PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242353323 / 00045242353323
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.97 (Each)
Standard Packaging
$759.40 (Per 20)
Resources
Images
 
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Small Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
Other Links
 
 
48894631 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET 23 PC
Short Description
23 PC TiN Drill Bt Kt
Product Type
23PC Shockwave Red Helix Tin Set
extra long description
MILW 48-89-4631 23PC SHOCKWAVE RED
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 23PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases s
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
48894631
Brand
Milwaukee®
GTIN
00045242353323
UPC
045242353323
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.26
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat