48894633 - Shockwave Red Helix Titanium Drill Bit Set - 10PC

Milwaukee®

  • $25.60 (Each)
  • $25.60 (Each)

  • $512.00 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894633
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4633
Description
Shockwave Red Helix Titanium Drill Bit Set - 10PC
The Milwaukee® Shockwave Impact Duty™ 10PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242517008 / 00045242517008
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.60 (Each)
Standard Packaging
$512.00 (Per 20)
Resources
Images
 
 
48894633 - Small Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
 
48894633 - Large Image
Attachments
 
 
48894633 - Specification Sheet
Other Links
 
 
48894633 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
10PC Shockwave Red Helix Tin Set
extra long description
MILW 48-89-4633 10PC SHOCKWAVE RED
Description
SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET - 10PC
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 10PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases s
Manufacturer Information
Manufacturers Part Number
48-89-4633
Brand
Milwaukee®
GTIN
00045242517008
UPC
045242517008
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.73
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat