48894644 - 4PC Shockwave Red Helix Titanium Drill Bit Set

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $44.91 (Per 3)

  • $1,077.84 (Per 72)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894644
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4644
Description
4PC Shockwave Red Helix Titanium Drill Bit Set
Milwaukee® Shockwave™ Impact Duty Titanium Drill Bits With Red Helix™ Are Engineered For Impacts and Drills. Designed With A Variable Helix ™ With An Aggressive 35° Helix Angle Which Ends At 15°, The Impact Duty Titanium Drill Bits With Red Helix™ Provide Rapid Chip Removal™ to Limit Heat Buildup to Stay Sharper Longer™. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Titanium Coating Can Be Used In All Drilling Applications to Give You Up to 3X Life VS. B
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242471102 / 00045242471102
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Carton
$44.91 (Per 3)
Standard Packaging
$1,077.84 (Per 72)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
48894644 - Small Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
 
48894644 - Large Image
Other Links
 
 
48894644 - Other
Attachments
 
 
48894644 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4PC SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET
Extra Long Description
MILW 48-89-4644 4 PC Drill Bits
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. B
Product Type
4 PC Drill Bits
Short Description
4 PC Drill Bts
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-4644
GTIN
00045242471102
UPC
045242471102
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.13
Carton
3
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
2 View Store

* All prices subject to change.

Begin Live Chat