48894670 - 15PC SW Impact Duty Red Helix Titanium Drill Bit

Milwaukee®

  • $30.07 (Each)
  • $30.07 (Each)

  • $601.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894670
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4670
Description
15PC SW Impact Duty Red Helix Titanium Drill Bit
The Milwaukee® Shockwave Impact Duty™ 15PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242749416 / 00045242749416
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.07 (Each)
Standard Packaging
$601.40 (Per 20)
Resources
Images
 
 
48894670 - Small Image
 
48894670 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
15PC Shockwave Drill Bit Set
extra long description
MILW 48-89-4670 15PC SHOCKWAVE Dril
Description
15PC SW IMPACT DUTY RED HELIX TITANIUM DRILL BIT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 15PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases s
Manufacturer Information
Manufacturers Part Number
48-89-4670
Brand
Milwaukee®
GTIN
00045242749416
UPC
045242749416
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.81
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat