48894670 - 15PC Shockwave Red Helix Titanium Drill Bit Set

Milwaukee®

  • $31.59 (Each)
  • $31.59 (Each)

  • $631.80 (Per 20)

In-Stock: 122 available at other locations ( find a store with stock)
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
48894670
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4670
Description
15PC Shockwave Red Helix Titanium Drill Bit Set
The Milwaukee® Shockwave Impact Duty™ 15PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242749416 / 00045242749416
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.59 (Each)
Standard Packaging
$631.80 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
122
Resources
Images
 
 
48894670 - Small Image
 
48894670 - Large Image
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
15PC SHOCKWAVE RED HELIX TITANIUM DRILL BIT SET
Extra Long Description
MILW 48-89-4670 15PC SHOCKWAVE Dril
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ 15PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases s
Product Type
15PC Shockwave Drill Bit Set
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-4670
GTIN
00045242749416
UPC
045242749416
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.81
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48894670.
Jump To:

Similar Items

Similar items are close alternatives to 48894670, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat