48894874 - Shockwave Imp Drill and Tap Bit Set 5PC

Milwaukee®

  • $30.31 (Each)
  • $30.31 (Each)

  • $2,182.32 (Per 72)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894874
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4874
Description
Shockwave Imp Drill and Tap Bit Set 5PC
Milwaukee® Shockwave™ 5 PC. Sae Impact Drill Tap Set Drills and Taps At The Same Time. The Bits Are Intended For Use In Up to 1/4 In. Metal. The Laser Etched Size Allows For Easy Size Identification. The Bit Is Design For Use In Impact Drivers & Drill Driver.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242540297 / 00045242540297
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.31 (Each)
Standard Packaging
$2,182.32 (Per 72)
Resources
Images
 
 
48894874 - Small Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
 
48894874 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
5 PC. Sae Drill Tap Set
extra long description
MILW 48-89-4874 5 Pc. SAE Drill Tap
Short Description
5 Pc SAE Drill Tap St
Description
SHOCKWAVE IMP DRILL AND TAP BIT SET 5PC
Long Description
Milwaukee® SHOCKWAVE™ 5 pc. SAE impact drill tap set drills and taps at the same time. The bits are intended for use in up to 1/4 in. metal. The laser etched size allows for easy size identification. The bit is design for use in impact drivers & drill driver.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
48-89-4874
Brand
Milwaukee®
GTIN
00045242540297
UPC
045242540297
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.1
Carton
1
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat