48899243 - Shockwave Imp Duty #3 3/16 - 3/4"

Milwaukee®

  • $55.71 (Each)
  • $55.71 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48899243
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9243
Description
Shockwave Imp Duty #3 3/16 - 3/4"
Milwaukee®’S Shockwave™ Impact Duty™ Step Bits Are Engineered to Deliver The Most Durable and Fastest Holes In The Market. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance In Impact Drivers and The Versatility to Be Used In Drills. The 1/4 In. Hex Shank With An Optimized Shockzone™ Provide The Industry’S Most Durable Shank, Reducing Early Shank Breaks. A Titanium Aluminum Nitride (Tibone) Coating Helps Deliver 5X Longer Life, While The Rapid Strike™ Tip and Dual Spiral
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
045242505074 / 00045242505074
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.71 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
48899243 - Small Image
 
48899243 - Large Image
 
48899243 - Large Image
 
48899243 - Large Image
 
48899243 - Large Image
 
48899243 - Large Image
 
48899243 - Large Image
 
48899243 - Large Image
 
48899243 - Large Image
 
48899243 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.283
Descriptions
Description
SHOCKWAVE IMP DUTY #3 3/16 - 3/4"
Product Type
Step Bit #3 3/16 - 3/4 In.
extra long description
MILW 48-89-9243 Step Bit #3 3/16 -
Short Description
Step Bit #3 3/16 - 3/4 in.
Long Description
Milwaukee®’s SHOCKWAVE™ Impact Duty™ step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4 in. hex shank with an optimized Shockzone™ provide the industry’s most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike™ tip and dual spiral
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
1.628
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9243
GTIN
00045242505074
UPC
045242505074
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat