48899248 - Shockwave Impact Duty #8-1/2 - 1"

Milwaukee®

  • $74.97 (Each)
  • $74.97 (Each)

  • $9,596.16 (Per 128)

In-Stock: 70 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48899248
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9248
Description
Shockwave Impact Duty #8-1/2 - 1"
Milwaukee®’S Shockwave™ Impact Duty™ Step Bits Are Engineered to Deliver The Most Durable and Fastest Holes In The Market. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance In Impact Drivers and The Versatility to Be Used In Drills. The 1/4 In. Hex Shank With An Optimized Shockzone™ Provide The Industry’S Most Durable Shank, Reducing Early Shank Breaks. A Titanium Aluminum Nitride (Tibone) Coating Helps Deliver 5X Longer Life, While The Rapid Strike™ Tip and Dual Spiral
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242505098 / 00045242505098
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.97 (Each)
Standard Packaging
$9,596.16 (Per 128)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
0
All Stores
70
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
48899248 - Small Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
 
48899248 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.91
Descriptions
Description
SHOCKWAVE IMPACT DUTY #8-1/2 - 1"
Extra Long Description
MILW 48-89-9248 Step Bit #8 1/8 - 1
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee®’s SHOCKWAVE™ Impact Duty™ step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4 in. hex shank with an optimized Shockzone™ provide the industry’s most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike™ tip and dual spiral
Product Type
Step Bit #8 1/8 - 1 In.
Short Description
Step Bit #8 1/8 - 1 in.
Additional Information
Flute Length
2.275
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9248
GTIN
00045242505098
UPC
045242505098
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.27
Carton
1
Package
128
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat