48899249 - Shockwave Imp Duty #9 7/8"/1-1/8"

Milwaukee®

  • $79.97 (Each)
  • $79.97 (Each)

  • $7,677.12 (Per 96)

In-Stock: 200 available at other locations ( find a store with stock)
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
48899249
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9249
Description
Shockwave Imp Duty #9 7/8"/1-1/8"
Milwaukee®’S Shockwave™ Impact Duty™ Step Bits Are Engineered to Deliver The Most Durable and Fastest Holes In The Market. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance In Impact Drivers and The Versatility to Be Used In Drills. The 1/4 In. Hex Shank With An Optimized Shockzone™ Provide The Industry’S Most Durable Shank, Reducing Early Shank Breaks. A Titanium Aluminum Nitride (Tibone) Coating Helps Deliver 5X Longer Life, While The Rapid Strike™ Tip and Dual Spiral
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242505104 / 00045242505104
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.97 (Each)
Standard Packaging
$7,677.12 (Per 96)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
48899249 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
48899249 - Large Image
 
48899249 - Large Image
 
48899249 - Large Image
 
48899249 - Large Image
 
48899249 - Large Image
 
48899249 - Large Image
 
48899249 - Large Image
 
48899249 - Large Image
 
48899249 - Large Image
Other Links
 
 
48899249 - Other
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
3.765
Descriptions
Description
SHOCKWAVE IMP DUTY #9 7/8"/1-1/8"
Extra Long Description
MILW 48-89-9249 Step Bit #9 7/8 in.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee®’s SHOCKWAVE™ Impact Duty™ step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4 in. hex shank with an optimized Shockzone™ provide the industry’s most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike™ tip and dual spiral
Product Type
Step Bit #9 7/8 In. & 1-1/8 In.
Short Description
Step Bit #9 7/8 " & 1-1/8 "
Additional Information
Flute Length
2.13
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9249
GTIN
00045242505104
UPC
045242505104
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.33
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48899249.
Jump To:

Similar Items

Similar items are close alternatives to 48899249, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat