48899291 - Cobalt Step Bit Kit (3PC)

Milwaukee®

  • $209.99 (Each)
  • $209.99 (Each)
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
48899291
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9291
Description
Cobalt Step Bit Kit (3PC)
The Milwaukee® 3-Piece Cobalt Step Drill Bit Set Cobalt Step Drill Bits Are Engineered to Deliver Up to 15X The Life In Stainless Compared to Current Solutions and Up to 1000 Holes In Mild Steel. The Cobalt Step Drill Bits Are Recommended Up to 14GA. The Elongated Dual-Flute Design Also Offers The Best Heat Management Combined With The Smaller Steps For Smoothest Drilling Experience and A Rapid Strike™ Tip That Allows For 2X Faster Starts In Stainless. Made In The Usa With Global Materials, These Step Bits
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
045242567645 / 00045242567645
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.99 (Each)
Resources
Images
 
 
48899291 - Small Image
 
48899291 - Large Image
 
48899291 - Large Image
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
Milwaukee Cobalt Step Bit Kit (3PC)
extra long description
MILW 48-89-9291 Milwaukee Cobalt St
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
COBALT STEP BIT KIT (3PC)
Long Description
The MILWAUKEE® 3-Piece Cobalt Step Drill Bit Set Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers the best heat management combined with the smaller steps for smoothest drilling experience and a Rapid Strike™ tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9291
GTIN
00045242567645
UPC
045242567645
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.31