49109001 - Open-Lok All-Purpose Multi-Tool Blade

Milwaukee®

  • $39.97 (Each)
  • $39.97 (Each)

  • $159.88 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49109001
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-10-9001
Description
Open-Lok All-Purpose Multi-Tool Blade
The Milwaukee® Open-Lok™ All-Purpose Oscillating Multi-Tool Blade Variety Pack 3PC Provides You With An Assortment Of Blades In The Three Most Common Cutting Applications: Metal, Wood & Nails, and Hardwood. The Set Includes A Carbide Teeth Metal Blade That Lasts Up to 50X Longer Than Standard Bi-Metal Blades and Can Be Used In A Wide Range Of Metal Materials While Maintaining Longer Blade Life Such As; Screws, Bolts, Nails, and More. The Titanium Charged™ Bi-Metal Blade Has An Optimized Titanium Blend For
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571246 / 00045242571246
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.97 (Each)
Standard Packaging
$159.88 (Per 4)
Resources
Images
 
 
49109001 - Small Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
 
49109001 - Large Image
Other Links
 
 
49109001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Product Type
3PC Multi-Tool Blade Variety Pack
extra long description
MILW 49-10-9001 3PC MULTI-TOOL BLAD
Short Description
3PC MULTI-TOOL Bld VARIETYpk
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Description
OPEN-LOK ALL-PURPOSE MULTI-TOOL BLADE
Long Description
The MILWAUKEE® OPEN-LOK™ All-Purpose Oscillating Multi-Tool Blade Variety Pack 3PC provides you with an assortment of blades in the three most common cutting applications: metal, wood & nails, and hardwood. The set includes a Carbide Teeth metal blade that lasts up to 50X longer than standard bi-metal blades and can be used in a wide range of metal materials while maintaining longer blade life such as; screws, bolts, nails, and more. The TITANIUM CHARGED™ Bi-Metal blade has an optimized titanium blend for
Manufacturer Information
Manufacturers Part Number
49-10-9001
Brand
Milwaukee®
GTIN
00045242571246
UPC
045242571246
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat