49109111 - Open-Lok 6PC Multi-Tool General Purpose Kit

Milwaukee®

  • $49.67 (Each)
  • $49.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49109111
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-10-9111
Description
Open-Lok 6PC Multi-Tool General Purpose Kit
The Milwaukee® Universal Fit Open-Lok™ 6-Piece Oscillating Multi-Tool General Purpose Blade Kit Is An Assortment For The Most Common Applications. The Included Titanium Enhanced Bi-Metal Blade Uses Premium High-Speed Steel and Lasts Up to 15X Longer Than Standard High Carbon Steel Blades. The Bi-Metal Blade Is Ideal For Smooth Cuts In Wood & Nails, PVC, and Drywall. The Triple Ground Japanese Tooth Blade Delivers Up to 2X Faster Cuts Than The Previous Milwaukee High Carbon Steel (HCS) Blade and Features A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571260 / 00045242571260
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.67 (Each)
Resources
Images
 
 
49109111 - Large Image
 
49109111 - Large Image
 
49109111 - Small Image
 
49109111 - Large Image
 
49109111 - Large Image
 
49109111 - Large Image
 
49109111 - Large Image
 
49109111 - Large Image
 
49109111 - Large Image
 
49109111 - Large Image
 
49109111 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Product Type
6PC Multi-Tool GP Kit
extra long description
MILW 49-10-9111 6PC Multi-Tool GP K
Description
OPEN-LOK 6PC MULTI-TOOL GENERAL PURPOSE KIT
Features
Milwaukee® OPEN-LOK™ 6PC Multi-Tool General Purpose Kit
Long Description
The MILWAUKEE® Universal Fit OPEN-LOK™ 6-Piece Oscillating Multi-Tool General Purpose Blade Kit is an assortment for the most common applications. The included Titanium Enhanced Bi-Metal blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee High Carbon Steel (HCS) blade and features a
Manufacturer Information
Manufacturers Part Number
49-10-9111
Brand
Milwaukee®
GTIN
00045242571260
UPC
045242571260
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat