49109112 - Open-Lok Multi-Tool Blade Variety Kit 6PC

Milwaukee®

  • $52.97 (Each)
  • $52.97 (Each)

  • $211.88 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49109112
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-10-9112
Description
Open-Lok Multi-Tool Blade Variety Kit 6PC
The Milwaukee® Open-Lok™ Multi-Tool Blade Variety Kit 6PC Provides You With An Assortment Of Blades For Multi-Material, Hardwood, and Clean Wood Cutting Applications. The Set Includes Titanium Charged™ Bi-Metal Blades With An Optimized Titanium Blend For Maximum Wear-Resistance and Up to 15X Longer Life VS. High Carbon Steel (HCS) Blades. The Bi-Metal Multi-Tool Blades Are Ideal For Wood With Nails, PVC, and Drywall. The Triple-Ground Japanese Tooth Hardwood Blades Deliver Up to 2X Faster Cuts Than The Pre
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242586479 / 00045242586479
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.97 (Each)
Standard Packaging
$211.88 (Per 4)
Resources
Images
 
 
49109112 - Small Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
 
49109112 - Large Image
Other Links
 
 
49109112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Product Type
6PC Multi-Tool Blade Kit
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
extra long description
MILW 49-10-9112 6PC MULTI-TOOL BLAD
Short Description
6PC MULTI-TOOL Bld Kt
Long Description
The MILWAUKEE® OPEN-LOK™ Multi-Tool Blade Variety Kit 6PC provides you with an assortment of blades for multi-material, hardwood, and clean wood cutting applications. The set includes TITANIUM CHARGED™ Bi-Metal blades with an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. The bi-metal multi-tool blades are ideal for wood with nails, PVC, and drywall. The Triple-Ground Japanese Tooth hardwood blades deliver up to 2X faster cuts than the pre
Description
OPEN-LOK MULTI-TOOL BLADE VARIETY KIT 6PC
Manufacturer Information
Manufacturers Part Number
49-10-9112
Brand
Milwaukee®
GTIN
00045242586479
UPC
045242586479
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.73
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat