4912KITC - Exact #6 750 MCM Copper 12T U Style Die Kit

Milwaukee®

  • $1299.99 (Each)
  • $1,299.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4912KITC
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-12-KITC
Description
Exact #6 750 MCM Copper 12T U Style Die Kit
The M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp, Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Cu and Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee® Exact™ 12T U-Style Dies Are Individually Engineered Both For Quality Crimps and For Faster Connections On All Sizes With Die Lengths Specific to Each Connector. In Addition Every Exact™ 12T U-Style Die Features Vivid Industry
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242473779 / 00045242473779
Weight per unit
11.735 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,299.99 (Each)
Resources
Images
 
 
4912KITC - Small Image
 
4912KITC - Large Image
 
4912KITC - Large Image
 
4912KITC - Large Image
Other Links
 
 
4912KITC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EXACT #6 750 MCM COPPER 12T U STYLE DIE KIT
Product Type
Copper 12T U-Styles Die Kit
extra long description
MILW 49-12-KITC Copper 12T U-Styles
Short Description
Copper 12T U-Styles Die Kt
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry
Manufacturer Information
Manufacturers Part Number
49-12-KITC
Brand
Milwaukee®
GTIN
00045242473779
UPC
045242473779
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
11.735
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat