49162621 - 3/8" Ball Bearing Draw Stud

Milwaukee®

  • $45.68 (Each)
  • $45.68 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162621
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2621
Description
3/8" Ball Bearing Draw Stud
The Exact™ Hand Ratchet Knockout Set Is Yet Another Key Component Of The Milwaukee Knockout System That Provides Value to The Contractor. 20% Longer Than The Competition, The Hand Ratchet Delivers Greater Leverage For Punching The Tougher Holes. It Also Ratchets At A Smaller 5°, Allowing The Contractor to Punch In Tighter Clearances. The Hand Ratchet Also Has A Rugged Overmold Handle For Greater Comfort and Grip. Plus, It Is Packaged With Exact™ Punches and Dies Possessing Innovative Features Such As Engra
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31171504 - Ball bearings
UPC/GTIN
045242311750 / 00045242311750
Weight per unit
0.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.68 (Each)
Resources
Images
 
 
49162621 - Small Image
 
49162621 - Large Image
 
49162621 - Large Image
Other Links
 
 
49162621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
3/8" BALL BEARING DRAW STUD
extra long description
MILW 49-16-2621 3/8 Ball Bearing Dr
Short Description
3/8 Ball Bearing Draw Stud
Product Type
3/8 Ball Bearing Draw Stud
Long Description
The EXACT™ hand ratchet knockout set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT™ punches and dies possessing innovative features such as engra
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Knockout Size
1/2"
Kit Contents
3/8 in. ball bearing draw stud
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2621
GTIN
00045242311750
UPC
045242311750
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.475
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat