49162622 - 3/4" Ball Bearing Draw Stud

Milwaukee®

  • $45.68 (Each)
  • $45.68 (Each)

  • $1,370.40 (Per 30)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162622
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162622
Description
3/4" Ball Bearing Draw Stud
Draw Stud, 2.95 In Overall Length, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31171504 - Ball bearings
UPC/GTIN
045242311767 / 00045242311767
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.68 (Each)
Standard Packaging
$1,370.40 (Per 30)
Resources
Images
 
 
49162622 - Small Image
 
49162622 - Large Image
 
49162622 - Large Image
 
49162622 - Small Image
 
49162622 - Large Image
Other Links
 
 
49162622 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
2.95 in
Descriptions
Description
3/4" BALL BEARING DRAW STUD
Product Type
Draw Stud
Long Description
Draw Stud, 2.95 in Overall Length, 0.75 lb
Features
The Exact(TM) Hand Ratchet Knockout Set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT(TM) punches and dies possessing innovative features such as
Short Description
Draw Stud, 2.95 in L, 0.75 lb
extra long description
MILW 49-16-2622 3/4 Ball Bearing Dr
Additional Information
package quantity
1 ct
Made in USA
yes
Kit Contents
3/4 in. ball bearing draw stud
Knockout Size
1/2"
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49162622
GTIN
00045242311767
UPC
045242311767
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.75 lb
Weight per each
0.87
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat