49162666 - Exact 1-1/4" Die

Milwaukee®

  • $45.21 (Each)
  • $45.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162666
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2666
Description
Exact 1-1/4" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242324897 / 00045242324897
Weight per unit
0.955 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.21 (Each)
Resources
Images
 
 
49162666 - Small Image
 
49162666 - Large Image
 
49162666 - Large Image
 
49162666 - Large Image
Other Links
 
 
49162666 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
EXACT™ 1-1/4 in. Die
Description
EXACT 1-1/4" DIE
extra long description
MILW 49-16-2666 1-1/4" die
Short Description
1-1/4" die
Product Type
1-1/4" Die
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
1-1/4 in. Die
Manufacturer Information
Manufacturers Part Number
49162666
Brand
Milwaukee®
GTIN
00045242324897
UPC
045242324897
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.955
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat