49162667 - Exact 1-1/4" Punch

Milwaukee®

  • $72.39 (Each)
  • $72.39 (Each)

  • $1,447.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162667
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162667
Description
Exact 1-1/4" Punch
Knock-Out Punch, 2.95 In Overall Length, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311620 / 00045242311620
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.39 (Each)
Standard Packaging
$1,447.80 (Per 20)
Resources
Images
 
 
49162667 - Small Image
 
49162667 - Large Image
 
49162667 - Small Image
 
49162667 - Large Image
 
49162667 - Large Image
Other Links
 
 
49162667 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
2.95 in
Descriptions
Product Type
Knock-Out Punch
Long Description
Knock-Out Punch, 2.95 in Overall Length, 0.44 lb
Features
EXACT(TM) punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT(TM) punches and dies do not require spacers. Finally, no
Short Description
Knock-Out Punch, 2.95 in L, 0.44 lb
Description
EXACT 1-1/4" PUNCH
extra long description
MILW 49-16-2667 1-1/4" punch
Additional Information
Compatible With
For 1/2 in Conduit Holes in Mild Steel and Stainless Steel
package quantity
1 ct
Made in USA
yes
Kit Contents
1-1/4 in. Punch
Knockout Size
1/2"
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49162667
GTIN
00045242311620
UPC
045242311620
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.44 lb
Weight per each
0.395
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat