49162673 - Exact 2-1/2" Punch

Milwaukee®

  • $136.28 (Each)
  • $136.28 (Each)

  • $2,453.04 (Per 18)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49162673
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162673
Description
Exact 2-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242324903 / 00045242324903
Weight per unit
1.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.28 (Each)
Standard Packaging
$2,453.04 (Per 18)
Resources
Images
 
 
49162673 - Small Image
 
49162673 - Large Image
 
49162673 - Large Image
Descriptions
extra long description
MILW 49-16-2673 2-1/2" Punch
Short Description
2-1/2" Punch
Product Type
2-1/2" Punch
Description
EXACT 2-1/2" PUNCH
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
2-1/2 in. Punch
Manufacturer Information
Manufacturers Part Number
49162673
Brand
Milwaukee®
GTIN
00045242324903
UPC
045242324903
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.775
Carton
1
Package
18
You must have an account to view stock levels

* All prices subject to change.

false