49162675 - Exact 3" Punch

Milwaukee®

  • $243.19 (Each)
  • $243.19 (Each)

  • $2,918.28 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162675
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162675
Description
Exact 3" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311705 / 00045242311705
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.19 (Each)
Standard Packaging
$2,918.28 (Per 12)
Resources
Other Links
 
 
49162675 - Other
Images
 
 
49162675 - Small Image
 
49162675 - Large Image
 
49162675 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 49-16-2675 3" Punch
Short Description
3" Punch
Product Type
3" Punch
Description
EXACT 3" PUNCH
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
3 in. Punch
Manufacturer Information
Manufacturers Part Number
49162675
Brand
Milwaukee®
GTIN
00045242311705
UPC
045242311705
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.55
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat