49162684 - Adaptor For Exact 2-1/2" to 4" Punches and Dies

Milwaukee®

  • $20.41 (Each)
  • $20.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162684
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2684
Description
Adaptor For Exact 2-1/2" to 4" Punches and Dies
Each Product Within The Milwaukee Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Forcelogic™ M18™ 10 Ton Knockout Tool Is Powerful Enough to Punch Up to 4 In. Holes In 10 Gauge Mild Steel, and 12 Gauge Stainless Steel. The Quick Connect Alignment System Both Delivers Easy Set-Up Without The Tool, and Speeds Up Repetitive Punching. Exact™ Punches and Dies Are Rated For Both Mild and Sta
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242337958 / 00045242337958
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.41 (Each)
Resources
Images
 
 
49162684 - Small Image
 
49162684 - Large Image
 
49162684 - Large Image
Other Links
 
 
49162684 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 49-16-2684 Knockout Large Die
Short Description
Knockout Lrg Die Reducer
Description
ADAPTOR FOR EXACT 2-1/2" TO 4" PUNCHES AND DIES
Product Type
Knockout Large Die Reducer
Long Description
Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The Forcelogic™ M18™ 10 ton knockout tool is powerful enough to punch up to 4 in. holes in 10 gauge mild steel, and 12 gauge stainless steel. The quick connect alignment system both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and sta
Features
Adapter for EXACT™ 2-1/2 in. to 4 in. Punches and Dies
Additional Information
Kit Contents
Adapter for knockout punches
Knockout Size
Multiple Sizes
Manufacturer Information
Manufacturers Part Number
49162684
Brand
Milwaukee®
GTIN
00045242337958
UPC
045242337958
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.135
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat