49162695 - Exact 2-1/2" to 4" Knockout Set

Milwaukee®

  • $999.99 (Each)
  • $999.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162695
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2695
Description
Exact 2-1/2" to 4" Knockout Set
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242311828 / 00045242311828
Weight per unit
24.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$999.99 (Each)
Resources
Images
 
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Small Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
 
49162695 - Large Image
Other Links
 
 
49162695 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EXACT 2-1/2" TO 4" KNOCKOUT SET
Short Description
EXACT 2-1/2" to 4" Knockout St
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type
Exact™ 2-1/2" to 4" Knockout Set
extra long description
MILW 49-16-2695 EXACT™ 2-1/2" to 4"
Features
EXACT™ 2-1/2 in. to 4 in. Knockout Set
Additional Information
Kit Contents
2-1/2 in punch and die, 3 in. punch and die, 3-1/2 in. punch and die, 4 in. punch and die, 1-1/8 in. draw stud, carrying case
Knockout Size
Multiple Sizes
Manufacturer Information
Manufacturers Part Number
49-16-2695
Brand
Milwaukee®
GTIN
00045242311828
UPC
045242311828
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
24.855
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat