49162778 - Fine Stranded Wire Cutting Jaw

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162778
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2778
Description
Fine Stranded Wire Cutting Jaw
The Milwaukee® Fine Stranded Wire Cutting Jaw Is Optimized Specifically For Its Application. The Jaws Feature An Anti-Spreading Open Jaw Design That Provides Users With Clean Cuts Without Pulling Strands From Cable. The Wire Cable Cutter Jaws Produce The Fastest Installation-Ready Cuts and The Superior Blade Geometry Allows Users to Effortlessly Cut Through 777.7 MCM Fine Stranded Copper Wire In Under 3 Seconds. These Jaws Are For Use With The Milwaukee® M18™ Force Logic™ Cable Cutter (2672-20).
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23151901 - Cutters
UPC/GTIN
045242505722 / 00045242505722
Weight per unit
0.499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49162778 - Small Image
 
49162778 - Large Image
 
49162778 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
4140 Steel
Descriptions
extra long description
MILW 49-16-2778 Wire Cutting Jaw
Product Type
Wire Cutting Jaw
Description
FINE STRANDED WIRE CUTTING JAW
Long Description
The Milwaukee® fine stranded wire cutting jaw is optimized specifically for its application. The jaws feature an anti-spreading open jaw design that provides users with clean cuts without pulling strands from cable. The wire cable cutter jaws produce the fastest installation-ready cuts and the superior blade geometry allows users to effortlessly cut through 777.7 MCM fine stranded copper wire in under 3 seconds. These jaws are for use with the Milwaukee® M18™ Force Logic™ cable cutter (2672-20).
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2778
GTIN
00045242505722
UPC
045242505722
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.499
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat