49162780 - 750 MCM Cu/1000 MCM Al Cable Cutting Jaw

Milwaukee®

  • $631.97 (Each)
  • $631.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49162780
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2780
Description
750 MCM Cu/1000 MCM Al Cable Cutting Jaw
The Milwaukee® 750 MCM Cu/Al Jaw Produces The Fastest Installation-Ready Cuts. The Superior Blade Geometry Effortlessly Cuts Through 750 MCM Cu and 1000 MCM Al In Under 3 Seconds. The Anti-Spreading Open Jaws Deliver The Most Compact 750 MCM Cu Cutting Solution Which Allows You to Cut Effortless In The Tightest Panels Without Looping. Use With The 2679-22, M18™ Force Logic™ 600 MCM Crimper.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242505517 / 00045242505517
Weight per unit
3.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$631.97 (Each)
Resources
Other Links
 
 
49162780 - Other
Images
 
 
49162780 - Small Image
 
49162780 - Large Image
 
49162780 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
750 MCM CU/1000 MCM AL CABLE CUTTING JAW
Product Type
Ai Cable Cutting Jaw
extra long description
MILW 49-16-2780 AI Cable Cutting Ja
Short Description
AI cbl Cutting Jaw
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The Milwaukee® 750 MCM Cu/AL jaw produces the fastest installation-ready cuts. The superior blade geometry effortlessly cuts through 750 MCM Cu and 1000 MCM AL in under 3 seconds. The anti-spreading open jaws deliver the most compact 750 MCM Cu cutting solution which allows you to cut effortless in the tightest panels without looping. Use with the 2679-22, M18™ Force Logic™ 600 MCM crimper.
Additional Information
Maximum Opening
1.35
Manufacturer Information
Manufacturers Part Number
49-16-2780
Brand
Milwaukee®
GTIN
00045242505517
UPC
045242505517
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.725
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat