4916750C - 750 MCM Copper 6T U Style Die

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4916750C
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-750C
Description
750 MCM Copper 6T U Style Die
The M18™ Force Logic™ 600 MCM Crimper W/ 750 MCM Expanded Jaw Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit FR
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242531639 / 00045242531639
Weight per unit
5.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4916750C - Large Image
 
4916750C - Large Image
 
4916750C - Large Image
 
4916750C - Small Image
 
4916750C - Large Image
 
4916750C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
STEEL/STAINLESS STEEL
Descriptions
Long Description
The M18™ Force Logic™ 600 MCM crimper w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit fr
Product Type
750 MCM Cu/Al Jaw/750 MCM Dies
Features
750 MCM Cu/AL Crimping Jaw with 750 MCM Cu 6T U Style Dies
extra long description
MILW 49-16-750C 750 MCM Cu/Al Jaw/7
Description
750 MCM COPPER 6T U STYLE DIE
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-750C
GTIN
00045242531639
UPC
045242531639
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.115
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat