4916KITC - #8 - 600 MCM Copper U Style Die Kit

Milwaukee®

  • $942.61 (Each)
  • $942.61 (Each)

  • $4,713.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4916KITC
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-KITC
Description
#8 - 600 MCM Copper U Style Die Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242339372 / 00045242339372
Weight per unit
5.558 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$942.61 (Each)
Standard Packaging
$4,713.05 (Per 5)
Resources
Images
 
 
4916KITC - Large Image
 
4916KITC - Large Image
 
4916KITC - Small Image
Other Links
 
 
4916KITC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 49-16-KITC Copper U Style Die
Short Description
Copper U Style Die Kit
Description
#8 - 600 MCM COPPER U STYLE DIE KIT
Product Type
Copper U Style Die Kit
Long Description
The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-KITC
GTIN
00045242339372
UPC
045242339372
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
5.558
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat