49220175 - Flat Boring Bit 6" Universal Set 8PC

Milwaukee®

  • $27.57 (Each)
  • $27.57 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49220175
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-0175
Description
Flat Boring Bit 6" Universal Set 8PC
Flat Bit Set, 1/4 In Shank Diameter, 8 Pieces, 6 In Overall Length, 2 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242180035 / 00045242180035
Weight per unit
1.568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.57 (Each)
Resources
Images
 
 
49220175 - Large Image
 
49220175 - Small Image
 
49220175 - Large Image
 
49220175 - Large Image
 
49220175 - Large Image
 
49220175 - Large Image
 
49220175 - Large Image
Other Links
 
 
49220175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Flat Bit Set
Long Description
Flat Bit Set, 1/4 in Shank Diameter, 8 Pieces, 6 in Overall Length, 2 lb
Features
Get added convenience and reach with the Milwaukee(R) 8-Piece 6" Universal QUIK-LOK(TM) Flat Boring Bit Set. Bore small, clean holes at any angle in a variety of materials. The double wing spurs provide easy hole formation while reducing vibration and preventing "break out." The patented cutting edge produces easier and faster wood boring and fast chip removal, allowing heat from the bit to dissipate. The Universal QUIK-LOK(TM) allows quick and easy accessory changes, as well as added reach in hard-to-work
Short Description
Flat Bit Set, 1/4 in Shank, 6 in L
Description
FLAT BORING BIT 6" UNIVERSAL SET 8PC
extra long description
MILW 49-22-0175 8Pc Flat Boring Set
Special Features
Universal 8 Piece Universal Quik-Lok Flat Boring Setprovides Quick And Easy Accessory Changes, Double Wing Spurs For Easy Hole Formation, Patented Cutting Edge For Fast, Easy Wood Boring, 1/4 IN Quick-Change Hex Shank For Use In All Universal Quik-Lok Extensions; Number Of Pieces: 8
Additional Information
Shank Diameter
1/4 in
Number of Pieces
8
package quantity
1 ct
Made in USA
yes
Shank Size
1/4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-0175
GTIN
00045242180035
UPC
045242180035
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
FLAT
Packaging
Weight
2 lb
Weight per each
1.568
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat