49221105 - Sawzall Demolition Blade Set 5PC

Milwaukee®

  • $15.97 (Each)
  • $15.97 (Each)
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
49221105
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-1105
Description
Sawzall Demolition Blade Set 5PC
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242343560 / 00045242343560
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Resources
Images
 
 
49221105 - Small Image
 
49221105 - Large Image
 
49221105 - Large Image
 
49221105 - Large Image
 
49221105 - Large Image
 
49221105 - Large Image
 
49221105 - Large Image
 
49221105 - Large Image
Other Links
 
 
49221105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
extra long description
MILW 49-22-1105 SAWZALL Blade Set (
Short Description
swZALL Bld St 5 Pc
Description
SAWZALL DEMOLITION BLADE SET 5PC
Product Type
Sawzall Blade Set (5 PC.)
Features
5-Piece Demolition SAWZALL Blade Set
Long Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Additional Information
Blade Thickness
.05
blade type
Metal
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-1105
GTIN
00045242343560
UPC
045242343560
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.63