49221131 - Sawzall Ice Hardened Metal Cutting Blade Set 14PC

Milwaukee®

  • $50.45 (Each)
  • $50.45 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49221131
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-1131
Description
Sawzall Ice Hardened Metal Cutting Blade Set 14PC
Ice Hardened Blades Are Cryogenically Treated to Minimize Soft Metal and Create More Hard Metal. The Result Is A Metal Cutting Blade That Is More Consistently Hard Throughout, For Up to 50% Longer Life Than Standard Blades.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242181544 / 00045242181544
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.45 (Each)
Resources
Images
 
 
49221131 - Small Image
 
49221131 - Large Image
 
49221131 - Large Image
Other Links
 
 
49221131 - Other
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
SAWZALL ICE HARDENED METAL CUTTING BLADE SET 14PC
Product Type
14 Piece Ice Edge Sawzall Blade Set
Features
Ice Hardened 14-Piece Metal Cutting SAWZALL® Blade Set
extra long description
MILW 49-22-1131 14 Piece Ice Edge S
Short Description
14Pc Ice Edge swzall Bld St
Long Description
Ice hardened blades are cryogenically treated to minimize soft metal and create more hard metal. The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades.
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-1131
GTIN
00045242181544
UPC
045242181544
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
1.36